Menu Search
EATON #10250TK3

Washer, Thrust, Function: Prevent Operator Rotation

SKU # 78211310743
Type: Thrust Washer Adapter
Size: 30.5mm
Function: Prevent Operator Rotation

Mounting Adapters-Devices: Adapter Type - Thrust Washer; Size - 30.5 mm; Function - Prevent Operator Rotation; Additional Information - Meets Ford Motor Co. Mounting Specs.

Additional Info: Meets Ford Motor Co. Mounting Specs.