Menu Search
EATON #M22S-ST-GB0

Holder, Insert, Plate, Legend, Legend: Stop

SKU # 78668527729 Manufacturer Series: M22
Type: Pushbutton Identification Plate
Size: 22.5mm
Operator Type: Pushbutton
Plate Shape: 1/2 Round
Plate Size: Standard
Legend: Stop
Material: Plastic
Field Color: Gray
Legend Color: Black
Height: 1.97 in. (50mm)
Width: 1.18 in.