Menu Search
Pushbutton and Switch One-Piece Plates Plate, Legend, Half-Round, Legend: Emergency Stop

EATON #10250TM13

Plate, Legend, Half-Round, Legend: Emergency Stop

SKU #78211320354
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Pushbutton
Plate Shape: 1/2 Round
Plate Size: Standard
Legend: Emergency Stop
Material: Aluminum
Field Color: Red
Legend Color: White
Height: 1.77 in. (45mm)
Width: 1.77 in.