(0)

EATON #10250TM51

Plate, Legend, Half-Round, Legend: Hand-Off-Auto

SKU: 78211320415
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Selector Switch 3-Position
Plate Shape: 1/2 Round
Plate Size: Standard
Legend: Hand-Off-Auto
Material: Aluminum
Field Color: Black
Legend Color: White
Height: 1.77 in. (45mm)
Width: 1.77 in.
Description
One-Piece Plate: Type - Pushbutton Identification Plate; Size - 30.5 mm; Operator Type - Selector Switch 3-Position; Plate Shape - 1/2 Round; Plate Size - Standard; Legend - Hand-Off-Auto; Material - Aluminum; Field Color - Black; Legend Color - White; Height - 1.77 in, 45 mm; Width - 1.77 in, 45 mm; Manufacturer Series - 10250T