Menu Search
EATON #10250TM33

Plate, Legend; Half-Round; Aluminum; White on Black; Legend: START

SKU # 78211320366 Manufacturer Series: 10250T
Type: Legend Plate
Size: 30.5mm
Operator Type: Pushbutton
Plate Shape: Half Round
Plate Size: Standard
Legend: START
Material: Aluminum
Field Color: Black
Legend Color: White
Height: 1.7 in.
Width: 1.6 in.

Use with 10250T Series Pushbutton Operators and Indicating Lights.