Menu Search
EATON #10250TS33

Plate, Legend, Legend: Start, White On Black

SKU # 78211336052 Manufacturer Series: 10250T
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Pushbutton
Plate Shape: Square
Plate Size: Standard
Legend: Start
Material: Aluminum
Field Color: Black
Legend Color: White
Height: 1.77 in. (45mm)
Width: 1.77 in. (45mm)