Menu Search
EATON #10250TS34

Plate, Legend, Legend: Stop, White On Red

SKU # 78211336053 Manufacturer Series: 10250T
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Pushbutton
Plate Shape: Square
Plate Size: Standard
Legend: Stop
Material: Aluminum
Field Color: Red
Legend Color: White
Height: 1.77 in. (45mm)
Width: 1.77 in. (45mm)