Menu Search
EATON #10250TRP78

Plate, Legend, Round, Standard, 30.5 mm

SKU # 78211372615 Manufacturer Series: 10250T
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: All
Plate Shape: Round
Plate Size: Standard
Material: Plastic
Field Color: Yellow/Red
Height: 1.77 in. (45mm)
Width: 1.77 in.

Pushbutton and Switch One-Piece Plates: Type - Pushbutton Identification Plate; Size - 30.5 mm; Operator Type - All; Plate Shape - Round; Plate Size - Standard; Material - Plastic; Field Color - Yellow/Red; Height - 1.77 in, 45 mm; Width - 1.77 in, 45 mm; Manufacturer Series - 10250T