Menu Search
EATON #10250TS51

Plate, Legend, Square, Legend: Hand-Off-Auto

SKU # 78211336070 Manufacturer Series: 10250T
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Selector Switch 3-Position
Plate Shape: Square
Plate Size: Standard
Legend: Hand-Off-Auto
Material: Aluminum
Field Color: Black
Legend Color: White
Height: 1.77 in. (45mm)
Width: 1.77 in. (45mm)