Menu Search
EATON #10250TS42

Plate, Legend, Square, Standard, Legend: OFF-ON

SKU # 78211336061 Manufacturer Series: 10250T
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Selector Switch 2-Position
Plate Shape: Square
Plate Size: Standard
Legend: Off-On
Material: Aluminum
Field Color: Black
Legend Color: White
Height: 1.77 in. (45mm)
Width: 1.77 in. (45mm)