Menu Search
EATON #10250TM44

Plate, Pushbutton; Aluminum; 30.5mm; Legend: Run-Jog

SKU # 78211322442 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Selector Switch 2-Position
Plate Shape: 1/2 Round
Plate Size: Standard
Legend: Run-Jog
Material: Aluminum
Field Color: Black
Legend Color: White
Height: 1.77 in. (45mm)
Width: 1.77 in.