Menu Search
EATON #M22-XW

Operator Adapter 22.5 mm

SKU # 78668528350 Manufacturer Series: M22
Type: Operator Adapter
Application: Center-mount Contact Actuator
Size: 22.5mm

Operator Adapters: Type - Operator Adapter; Application - Center-mount Contact Actuator; Size - 22.5 mm; Additional Information - Used With: Non-illuminated 3-postion selector switch only; Manufacturer Series - M22

Additional Info: Used With: Non-illuminated 3-postion selector switch only