Menu Search
EATON #M22-XST-GB8

Legend Plate Insert Plastic FAULT

SKU # 78668527738 Manufacturer Series: M22
Type: Legend Plate Insert
Legend: FAULT
Field Color: White
Legend Color: Black
Size: 22.5mm
Insert Frame: M22S-ST-X, M22S-STDD-X
Material: Plastic