(0)

EATON #C22-DRL-XR-K01-230

Illuminated Pushbutton, 22.5 mm, Flush Cap, Maintained, 1-NC

SKU: 01508129523
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Pushbutton, Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Flush
Cap/Lens Color: Red without Lens
Bezel/Housing: Nylon, Silver Bezel
Contacts: 1-NC
Contact Mode: Maintained
Voltage: 230V AC
Lamp Type: LED
Enclosure Rating: NEMA 4X, 13 IEC IP67, IP69K
Manufacturer Series: C22
Description
Eaton�s C22 Compact Pushbuttons are a complete line of monoblock type pushbuttons with the contact blocks, mounting adapter, and operator all-in-one. The C22 pushbuttons offer the same look and feel as their modular counterpart, the M22. They also carry many of the same rugged ratings and options, such as laser etching, field convertibility, and LED technology.
Additional Info: Dimensions: 1.17 x 1.17 x 2.15 in.