Menu Search

EATON #C22-DRL-XB-K10-24

Illuminated Pushbutton, 22.5 mm, Flush Cap, Maintained, 1-NO

SKU: 01508129517
Manufacturer Series: C22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Pushbutton, Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Flush
Cap/Lens Color: Blue without Lens
Bezel/Housing: Nylon, Silver Bezel
Contacts: 1-NO
Contact Mode: Maintained
Voltage: 24V AC/DC
Lamp Type: LED
Enclosure Rating: NEMA 4X, 13 IEC IP67, IP69K
Description
Eaton�s C22 Compact Pushbuttons are a complete line of monoblock type pushbuttons with the contact blocks, mounting adapter, and operator all-in-one. The C22 pushbuttons offer the same look and feel as their modular counterpart, the M22. They also carry many of the same rugged ratings and options, such as laser etching, field convertibility, and LED technology.
Additional Info: Dimensions: 1.17 x 1.17 x 2.15 in.