Menu Search
EATON #10250T818GD

Switch, Pushbutton; Illuminated; 1-NO 1-NC; 10A/600V AC; Green

SKU # 78211451357 Manufacturer Series: 10250T
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cap/​Lens Color: Green
Type: Pushbutton, Illuminated
NEMA: 4,4X,13
Operating Cap: Extended
Bezel/​Housing: Round Metal, Chrome
Terminals: Standard Screw
Enclosure Rating: NEMA 3,3R,4,4X,12,13, IEC IP65, NEC Class 1 Division 2, Groups B,C & D
Size: 30.5mm
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Contact Rating: 10A/600V AC
Lamp Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp Type: Incandescent

Additional Info: Hazardous Location