Menu Search
EATON #10250T828GD24

Switch, Pushbutton; Illuminated; 1-NO 1-NC; 10A/600V AC; Green

SKU # 78211453782 Manufacturer Series: 10250T
Cap/​Lens Color: Green
NEMA: 4, 4X, 13
Operating Cap: Extended
Bezel/​Housing: Round Metal, Chrome
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C, D
Type: Pushbutton, Illuminated Switch
Size: 30.5mm
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Contact Rating: 10A/600V AC
Lamp Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp Type: LED

Additional Info: Light Unit Voltage: 6 VAC/DC