Menu Search
EATON #DP-M22-DLH-R-K11-R

Switch, Pushbutton; Illuminated; 12-30V AC/DC; 1-NO 1-NC; Red

SKU # 62103724771 Manufacturer Series: M22
RoHS Compliant
Type: Pushbutton, Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Round Extended
Cap/​Lens Color: Red
Bezel/​Housing: Round Plastic, Silver
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Contact Rating: 4A/220-250VAC, 1.7A/48VDC
Lamp Power Source: Transformer
Voltage: 12-30V AC/DC
Lamp Type: LED
Terminals: Finger Safe Screw
Enclosure Rating: IEC IP67, IP69K

Eaton's M22 pushbutton line is a complete, modular and versatile offering. From field-convertible maintained operators to customizable laser engraved buttons, the M22 pushbutton line provides endless opportunity for flexibility and reduced inventory. Each operator type provides options for ordering as complete or component parts allowing for a perfect fit for each application. All of this flexibility comes in a very rugged design.