Menu Search
EATON #10250T397HL

Switch, Pushbutton; Illuminated; 30.5mm

SKU # 78211478643 Manufacturer Series: 10250T
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Illuminated
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Lamp Power Source: Full Voltage
Lamp Type: LED
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Additional Info: Bayonet Base