Menu Search
EATON #10250T397LGD2A-1

Switch, Pushbutton; Illuminated; Extended Cap; 1-NO 1-NC; Green

SKU # 78211475386 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Illuminated
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Round Extended
Cap/​Lens Color: Green
Bezel/​Housing: Plastic
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Contact Rating: 10A/600V AC
Lamp Power Source: Full Voltage
Voltage: 120V AC/DC
Lamp Type: LED
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65