Menu Search
EATON #C22-DL-R-K01-24

Switch, Pushbutton; Illuminated; Flush Cap; 1-NC; Red

SKU # 01508133446 Manufacturer Series: C22
RoHS Compliant
Type: Pushbutton, Illuminated Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Flush
Cap/​Lens Color: Red
Bezel/​Housing: Round Nylon, Silver
Contacts: 1-NC
Contact Mode: Momentary
Contact Rating: 1.5A/250VAC, 3A/30VDC
Voltage: 24V AC/DC
Lamp Type: LED
Terminals: Standard Screw
Enclosure Rating: NEMA 4X, 13, IP67, IP69K

Additional Info: Dimensions: 1.17 x 1.17 x 2.15 in.