Menu Search
Pushbuttons, Illuminated Switch, Pushbutton; Illuminated; Flush Cap; 1-NO; Green
EATON #C22-DL-G-K10-120

Switch, Pushbutton; Illuminated; Flush Cap; 1-NO; Green

SKU # 01508133441 Manufacturer Series: C22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton, Illuminated Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Flush
Cap/​Lens Color: Green
Bezel/​Housing: Round Nylon, Silver
Contacts: 1-NO
Contact Mode: Momentary
Contact Rating: 1.5A/250VAC, 3A/30VDC
Voltage: 120V AC
Lamp Type: LED
Terminals: Standard Screw
Enclosure Rating: NEMA 4X, 13, IP67, IP69K

Additional Info: Dimensions: 1.17 x 1.17 x 2.15 in.