Menu Search
EATON #M22-DL-G-GB1

Switch, Pushbutton; Illuminated; Flush Cap; 22.5mm; Green

SKU # 62103720750 Manufacturer Series: M22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Illuminated Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Flush
Cap/​Lens Color: Green
Bezel/​Housing: Round Nylon, Silver
Contact Mode: Momentary
Lamp Type: LED
Enclosure Rating: NEMA 4X, 13, IP67, IP69K

Additional Info: Dimensions: 1.17 x 1.17 x 0.39 in., Inscription: START