Menu Search
Pushbuttons, Non-Illuminated Switch, Pushbutton; Non-Illuminated; 1-NO 1-NC; Black
ABB #CP1-10B-11

Switch, Pushbutton; Non-Illuminated; 1-NO 1-NC; Black

SKU # 88861420933
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton, Non-Illuminated Switch
Size: 22mm
Operating Cap: Flush
Cap/​Lens Color: Black
Bezel/​Housing: Plastic, Black
Contact Mode: Momentary
Contacts: 1-NO 1-NC