Menu Search

EATON #10250T103-53P

Pushbutton, Non-Illuminated Switch Green 1-NO

SKU: 62103717763
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Pushbutton, Non-Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Flush
Cap/Lens Color: Green
Bezel/Housing: Plastic, Chrome
Contact Mode: Momentary
Contacts: 1-NO
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65
Description
Pushbuttons, Non-Illuminated: Type - Pushbutton, Non-Illuminated Switch; Size - 30.5 mm; NEMA - 4, 4X, 13; Operating Cap - Flush; Cap/Lens Color - Green; Bezel/Housing - Plastic, Chrome; Contact Mode - Momentary; Contacts - 1-NO; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; Additional Information - Heavy-Duty; Manufacturer Series - 10250T
Additional Info: Heavy-Duty