Menu Search
EATON #C22S-DH-S-K11

Switch, Pushbutton; Extended Cap; 1-NO 1-NC; Black

SKU # 01508119341 Manufacturer Series: C22
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Non-Illuminated Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Extended
Cap/​Lens Color: Black
Bezel/​Housing: Round, Black
Contact Mode: Momentary
Contacts: 1-NO 1-NC
Terminals: Screw
Enclosure Rating: IEC IP67, IP69K

C22 compact pushbuttons are a complete line of monoblock type pushbuttons with the contact blocks, mounting adapter, and operator all-in-one. The C22 pushbuttons offer the same look and feel as their modular counterpart, the M22. They also carry many of the same rugged ratings and options, such as laser etching, field convertibility, and LED technology.

Additional Info: Dimensions: 1.17 in. L X 1.17 in. W X 2.4 in H