Menu Search
EATON #10250T31R-POP

Switch, Pushbutton; Extended Cap; 1-NO 1-NC; Red

SKU # 78211440847 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Extended
Cap/​Lens Color: Red
Bezel/​Housing: Round Metal, Chrome
Contact Mode: Momentary
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65