Menu Search
EATON #10250T102-51

Switch, Pushbutton; Flush Cap; 1-NC; Red

SKU # 78211325887 Manufacturer Series: 10250T
Type: Pushbutton Switch
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Cap/​Lens Color: Red
Bezel/​Housing: Round Metal, Chrome
Contact Mode: Momentary
Contacts: 1-NC
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65