Menu Search
EATON #C22-DR-G-K11

Switch, Pushbutton; Non-Illuminated; Flush Cap; 1-NO 1-NC; Green

SKU # 01508129417 Manufacturer Series: C22
Type: Pushbutton, Non-Illuminated Switch
Size: 22.5mm
Operating Cap: Flush
Cap/​Lens Color: Green
Bezel/​Housing: Round, Silver
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Terminals: Standard Screw
Enclosure Rating: IP67, IP69K