Menu Search
EATON #M22-D-R/K10

RMQ-Titan® Switch, Push-button; Flush/Momentary; 22.5mm; Silver; Red; 1-NO

SKU # 62103720029 Manufacturer Series: M22
RoHS Compliant
View more versions of this product
Contacts: 1-NO
Cap/​Lens Color: Red
Enclosure Rating: NEMA 4X,13,IP67,IP69K
Type: Push-button, Non-Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Flush
Bezel/​Housing: Silver Bezel
Contact Mode: Momentary
Contact Rating: 500V
Terminals: Finger-safe Screw
Legend: Blank