Menu Search
EATON #M22S-DRP-R-K02

Switch, Pushbutton; Non-Illuminated; Mushroom Cap; 2-NC; Red

SKU # 78668528264 Manufacturer Series: M22
Type: Pushbutton, Non-Illuminated Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Mushroom
Cap/​Lens Color: Red
Bezel/​Housing: Black
Contact Mode: Maintained
Contacts: 2-NC
Contact Rating: 10A/500VAC
Terminals: Finger Safe Screw
Enclosure Rating: NEMA 4X,13,IP66