Menu Search
IDEC #ABD110N-B-G-R

Switch, Pushbutton; Flush Cap; 30.5mm; 1-NO

SKU # 62413991908 Manufacturer Series: TWTD
Type: Pushbutton
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Cap/​Lens Color: Assorted Color Caps
Bezel/​Housing: Round Metal, Chrome
Contact Mode: Momentary
Contacts: 1-NO
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Additional Info: Assorted Color Caps: Red, Green, Black