You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
IDEC #ABD111N-B

Switch, Pushbutton; Non-Illuminated; Flush Cap; 1-NO 1-NC; Black

SKU # 62413998899 Manufacturer Series: TWTD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Non-Illuminated Switch
Size: 30mm
NEMA: 4X
Operating Cap: Flush
Cap/​Lens Color: Black
Bezel/​Housing: Chrome
Contact Mode: Momentary
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Terminals: Screw
Enclosure Rating: IP65