The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
BUCHANAN ELECTRICAL PRODUCTS #774022

Switch, Non-Lighted Pushbutton; 250V AC; 6A/125V; SPST NO

SKU # 78178974022 Manufacturer Series: 77000 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Lighted Pushbutton Switch
Circuit Configuration: SPST NO
Circuit Operation: On-Off (momentary / maintained)
Button Type: Round Extended Button
Button Material: Plastic
Color-Finish: Black
Amps/​12-125Vac: 6A/125V
Amps/​250V: 3A/250V
Voltage: 250V AC
Terminals: Screw
Mounting Type: Bushing and Locknut
Size-Mounting: 0.5 in. Dia. Hole