Menu Search
STANDARD PRODUCTS #S220

Halogen Socket, 1000W, 240V, BA15d, Wire Leads, 6 in.

SKU # 06954938053
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Lamp Base: BA15d
Max Watts: 1000W
Voltage: 240V
Terminals: Wire Leads, 6 in.

Socket; Halogen; 1000W; 240V; BA15d; Wire Leads; 6 in. Terminals

  • Back entry
  • Dimensions: 0.66 in. L x 0.98 in. H
  • Temperature rating: 200 deg C