Menu Search
Quick Connect Accessories Straight Male/Female Adapter

MOLEX #1740

Safeway Straight Male/Female Adapter

SKU #78678875280
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Accessory Type: Adapter
Adapter Type: Straight Male/Female Adapter
Application Rating: NEMA L5-20
Size: 2 Pole

Quick Connect Plug and Connector Adapters: Adapter Type - Straight Male/Female Adapter; Size - 2 pole; Application Rating - NEMA L5-20; Additional Information - Rating: 60A, 125V; Manufacturer Series - Safeway

Additional Info: Rating: 60A, 125V