You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MOLEX #55-0426

Mini-ChangeĀ® Threaded Connector Union Mating Cord Sets, Male/Female Aluminum

SKU # 78678855042
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Adapter
Material: Aluminum
Application: Mating Cord Sets, Male/Female
Adapter Type: Threaded Connector Union
Application Rating: IP 65, NEMA 4
Size: A, 2 to 6 pole

Additional Info: Mating Threads: 7/8"-16 UN, Length: .69"(17.5mm)