Menu Search
EATON CROUSE-HINDS SERIES #X8346-2L

Cordset, Single-End; Non-Keyed; Straight; cable

SKU # 66227515648 Manufacturer Series: Quick-loc, L Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End Cordset
Connector Type: Male
Keyway: Non-Keyed
Angle: Straight
Poles: 1-Pole
Wire-Pin Colors: Std. Color Code
Voltage: 600V
Amps: 225A
Connector Material: Neoprene Body
Cable Type: 2/0 AWG

Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Male; Keyway - Non-Keyed; Angle - Straight; Poles - 1-Pole; Wire-Pin Colors - Std. Color Code; Voltage - 600V; Amps - 225A; Connector Material - Neoprene Body; Cable Type - 2/0 AWG; Additional Information - Lever Action Male Plug; Manufacturer Series - Quick-loc, L Series

Additional Info: Lever Action Male Plug