Menu Search
EATON #CSDS4A4CY2202

Micro-Change Cordset, Single-End; Single Keyway; Straight; 6.56 ft. cable

SKU # 78211605681 Manufacturer Series: Micro
Assembly Type: Single End Cordset
Connector Type: Female Micro DC
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 6.56 ft.
Cable Length - meters: 2.0 m
Poles: 4P
Wire-Pin Code: IEC Color Code
Wire-Pin Colors: Brown, White, Blue, Black
Connector Material: PVC Body
Cable Type: Yellow PVC, 22 AWG