Menu Search
HTM ELECTRONICS #R-FA4TZ-V075

Single End Cordset 90-deg Female Micro DC

SKU # 40080798970 Manufacturer Series: Micro DC
Assembly Type: Single End Cordset
Connector Type: Female Micro DC
Angle: 90 Degree
Poles: 4P
Connector Mating Size: M12

Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female Micro DC; Angle - 90-deg; Poles - 4-Pole; Connector Mating Size - M12; Manufacturer Series - Micro DC