Menu Search
MOLEX #443030A10M020

Nano-Change Cordset, Double-end; Non-Keyed; Straight; 6.5 ft. cable

SKU # 78678832786
RoHS Compliant
Assembly Type: Double End Cordset
Connector Type: Male-Female
Keyway: Non-Keyed
Angle: Straight
Cable Length - ft: 6.5 ft.
Cable Length - meters: 2.0 m
Poles: 3-Pole
Wire-Pin Colors: Brown, Blue, Black
Voltage: 60V AC, 75V DC
Amps: 4A
Connector Material: TPE Body, Nickel Plated Brass Nut
Cable Type: Yellow PVC, 24 AWG
Connector Mating Size: M8x1
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68

Quick Connect Cable Assemblies: Assembly Type - Double End Cordset; Connector Type - Male-Female; Keyway - Non-Keyed; Angle - Straight; Cable Length - ft - 6.5 ft; Cable Length - meters - 2.0 m; Poles - 3-Pole; Wire-Pin Colors - Brown, Blue, Black; Voltage - 60VAC 75VDC; Amps - 4A; Connector Material - TPE Body, Nickel Plated Brass Nut; Cable Type - Yellow PVC, 24 AWG; Connector Mating Size - M8x1; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Additional Information - Operating Temperature: -20 to 105 deg C (-4 to 221 deg F); Manufacturer Series - Nano-Change

Additional Info: Operating Temperature: -20 to 105 deg C (-4 to 221 deg F)