Menu Search
MOLEX #104001A01F060

Mini-ChangeĀ® Cordset, Single-End, Single Keyway, 90 deg, 6 ft. cable

SKU # 78678838392
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End Cordset
Connector Type: Female Mini
Keyway: Single Keyway
Angle: 90 Degree
Cable Length - ft: 6 ft.
Cable Length - meters: 1.8 m
Poles: 4-Pole
Wire-Pin Colors: Black, White, Red, Green
Voltage: 600V AC/DC
Amps: 10A
Connector Material: PVC Body, Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, 16 AWG
Connector Mating Size: 7/8 in.-16 UN
Application/​Rating - NEMA: NEMA 6
Application/​Rating - IEC: IP 67

Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female Mini; Keyway - Single Keyway; Angle - 90-deg; Cable Length - ft - 6.0 ft; Cable Length - meters - 1.8 m; Poles - 4-Pole; Wire-Pin Colors - Black, White, Red, Green; Voltage - 600VAC/DC; Amps - 10A; Connector Material - PVC Body, Epoxy Coated Zinc Nut; Cable Type - Yellow PVC, 16 AWG; Connector Mating Size - 7/8 in.-16 UN; Application/Rating - NEMA - NEMA 6; Application/Rating - IEC - IP 67; Additional Information - Contact Material: Brass; Manufacturer Series - Mini-Change

Additional Info: Contact Material: Brass