Menu Search
MOLEX #804001K03M060

Micro-Change Cordset, Single-End; Single Keyway; 90 deg; 6 ft. cable

SKU # 78678850083
Assembly Type: Single End Cordset
Connector Type: Female
Keyway: Single Keyway
Angle: 90 Degree
Cable Length - ft: 6 ft.
Cable Length - meters: 2.0 m
Poles: 4P
Wire-Pin Code: DC Color Code
Wire-Pin Colors: Brown, Blue, Black, White
Voltage: 250V AC/DC
Amps: 4A
Connector Material: TPE Body, Die Cast Zinc Nut
Cable Type: Yellow TPE, 4/18 AWG
Connector Mating Size: M12
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68

Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female; Keyway - Single Keyway; Angle - 90-deg; Cable Length - ft - 6.0 ft; Cable Length - meters - 2.0 m; Poles - 4-Pole; Wire-Pin Code - DC Color Code; Wire-Pin Colors - Brown, Blue, Black, White; Voltage - 250VAC/DC; Amps - 4A; Connector Material - TPE Body, Die Cast Zinc Nut; Cable Type - Yellow TPE, 4/18 AWG; Connector Mating Size - M12; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Additional Information - Operating Temperature: -20 to 105 deg C (-4 to 221 deg F); Manufacturer Series - Micro-Change

Additional Info: Operating Temperature: -20 to 105 deg C (-4 to 221 deg F)