Menu Search
MOLEX #302000A01F200

Mini-Change® Cordset, Single-End; Single Keyway; Straight; 20 ft. cable

SKU # 78678840760
View more versions of this product
Cable Length - ft: 20 ft.
Cable Length - meters: 6.0 m
Assembly Type: Single End Cordset
Connector Type: Female Mini
Keyway: Single Keyway
Angle: Straight
Poles: 12-Pole
Wire-Pin Code: U.S. Std. Color Code
Wire-Pin Colors: Orange, Blue, White/Black, Red/Black, Green/Black, Orange/Black, Blue/Black, Black/White, Green, Red, White, Black
Voltage: 600V AC/DC
Amps: 5A
Connector Material: PVC Body, Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, 16 AWG
Connector Mating Size: 1 1/8"-16 UN
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68