You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MOLEX #32678

Quick-ChangeĀ® Cordset, Single-End; Single Keyway; Straight; 6 ft. cable

SKU # 78678832678
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Length - ft: 6 ft.
Connector Type: Female Power
Keyway: Single Keyway
Cable Length - meters: 1.8 m
Wire-Pin Colors: Black, Green, Red, White
Voltage: 600V AC/DC
Connector Material: Nitrile Body, Thermoplastic Nut
Connector Mating Size: 1 3/8"-16 UN
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68
Assembly Type: Single End Cordset
Angle: Straight
Poles: 4-Pole
Amps: 20A
Cable Type: Yellow Neoprene, 12 AWG