Menu Search
MOLEX #885030K03M500

Woodhead® Double End Cordset, 5, Female to Male, Single, 60 V

SKU # 78172561153 Manufacturer Series: 120066
RoHS Compliant
Assembly Type: Double End Cordset
Connector Type: Female to Male
Keyway: Single
Angle: Straight Female/Male
Cable Length - ft: 164.04 ft.
Cable Length - meters: 50m
Poles: 5P
Wire-Pin Colors: Brown, White, Blue, Black, Gray
Voltage: 60V
Amps: 4A
Connector Material: Teflon/Nickel Coated Brass Coupler Nut
Cable Type: Yellow TPE, 18 AWG
Connector Mating Size: M12x1 Female, M12x1 Male
Application/​Rating - IEC: IP67