Menu Search
MOLEX #116020A01F080

Woodhead Double End Cordset, 6-Pole, Male-Female, 8 ft L Cable

SKU # 78678842986 Manufacturer Series: 130010
Assembly Type: Double End Cordset
Connector Type: Male-Female
Angle: Straight
Cable Length - ft: 8 ft.
Cable Length - meters: 2.44 m
Poles: 6P
Wire-Pin Code: U.S. Color Code 2P-12P
Voltage: 600V AC/DC
Connector Material: Zinc Die Cast Epoxy Coated Coupling Nut
Cable Type: Yellow PVC, STOOW, 16 AWG
Application/​Rating - IEC: IP 67