Menu Search
MOLEX #116020A01F120

Woodhead Double End Cordset, 6-Pole, Male-Female, Single Keyway

SKU # 78678843866 Manufacturer Series: 130010
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Double End Cordset
Connector Type: Male-Female
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 12 ft.
Cable Length - meters: 3.66 m
Poles: 6-Pole
Wire-Pin Code: U.S. Color Code 2P-12P
Voltage: 600V AC/DC
Amps: 8A
Connector Material: PVC Cable Jacket/Connector Body, Black Epoxy Coated Zinc Coupling Nut
Cable Type: Yellow PVC, STOOW, 16 AWG
Application/​Rating - IEC: IP 67