Quick Connect Cable Assemblies: Assembly Type - Double End Cordset; Connector Type - Female; Keyway - Single Keyway; Angle - 90-deg; Cable Length - ft - 16.4 ft; Cable Length - meters - 5.0 m; Poles - 12-Pole; Wire-Pin Code - DC Color Code; Wire-Pin Colors - Orange, Blue, White-Black, Red-Black, Green-Black, Orange-Black, Blue-Black, Black-White, Green, Red, White, Black; Voltage - 600VAC/DC; Amps - 5A; Connector Material - PVC Body, Die Cast Zinc Nut; Cable Type - Yellow PVC, 16 AWG; Connector Mating Size - 1 1/8"-16 UN; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Additional Information - Operating Temperature: -20 to 105 deg C (-4 to 221 deg F); Manufacturer Series - Mini-Change
Additional Info: Operating Temperature: -20 to 105 deg C (-4 to 221 deg F)