Menu Search
MOLEX #114020A01F150

Mini-ChangeĀ® Double End Cordset Male-Female

SKU # 78678843813
Assembly Type: Double End Cordset
Connector Type: Male-Female
Cable Length - ft: 15 ft.
Cable Length - meters: 4.6 m
Poles: 4P
Connector Material: PVC Body
Cable Type: 16 AWG